Beli tutup desikator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DURAN Desiccator Glass Lid with Knob (Tutup Desikator)
    Mulai

    Rp2.799.900

    DURAN Desiccator Glass Lid with Knob (Tutup Desikator)
    atribut:
    • Size DN (mm): 100
    • Size D (mm): 153
    • Size H (mm): 75
  2. DURAN Desiccator Lid Threaded Outlet (Tutup Desikator)
    Mulai

    Rp3.399.900

  3. DURAN Desiccator Flat Flange (Wadah Pengering)
    Mulai

    Rp5.599.900

    DURAN Desiccator Flat Flange (Wadah Pengering)
    Deskripsi:
    Vacuum-tight, made from DURAN® borosilicate glass 3.3. To accelerate drying, a vacuum can be applied via the stopcock. Spare parts such as lids, bases, stopcocks and caps can be interchanged (observe DN). Typical applications: drying of moist samples and storage of moisture-sensitive substances.
  4. AS ONE Desikator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

  5. DURAN Desiccator Vacuum (Wadah Pengering Vakum)
    Mulai

    Rp8.199.900

    DURAN Desiccator Vacuum (Wadah Pengering Vakum)
    atribut:
    • Material: borosilicate glass
    • Joint: Joint ST/NS24/49
    • Manufacturer/Tradename: DURAN, Schott
  6. DURAN Desiccator Vacuum Plate (Piring Desikator)
    Mulai

    Rp1.499.900

    DURAN Desiccator Vacuum Plate (Piring Desikator)
    atribut:
    • Manufacturer/Tradename: DURAN, Schott
  7. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  8. IWAKI Labu Erlenmeyer (Gelas Kimia)
    65%
    Mulai

    Rp37.900

    IWAKI Labu Erlenmeyer (Gelas Kimia)
    Deskripsi:
    IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
  9. DURAN Desiccator
    Mulai

    Rp8.299.900

    DURAN Desiccator
    atribut:
    • Size DN (mm): 200
    • Size D (mm): 270
    • Size H (mm): 309
  10. AS ONE Desiccator Auto Dry (Wadah Pengering)
    Mulai

    Rp12.999.900

    AS ONE Desiccator Auto Dry (Wadah Pengering)
    Deskripsi:
    - Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Dehumidification Method: Electrolytic Discharge of H
    • Type: for low humidity
    • Achieving humidity (%RH): 25 (depending on usage environment)
    • Dehumidification Element Effective Film Area (mm): 30×30
    • Humidity Setting Range (%RH): About 25
    • Material: Body/Steel plate with melamine baked finish, Front/Glass
    • Power Consumption (W): 3
Daftar Harga tutup desikator Terbaru November 2026
DURAN Desiccator Lid (Tutup Desikator)Rp2.999.900
DURAN Desiccator Glass Lid with Knob (Tutup Desikator)Rp2.799.900
DURAN Desiccator Lid Threaded Outlet (Tutup Desikator)Rp3.399.900
DURAN Desiccator Flat Flange (Wadah Pengering)Rp5.599.900
AS ONE DesikatorRp5.499.900
NORMAX Desiccator Glassware without Stopcock with Porcelain Plate (Wadah Pengering)Rp3.099.900
DURAN Desiccator Lid with Knob (Tutup Desikator)Rp2.999.900
NORMAX Desiccator Glass Lid without Stopcock (Tutup Desikator)Rp2.199.900
AS ONE Desiccator Glassware Dry Instrument (Wadah Pengering)Rp1.699.900
DURAN Desiccator with Knobbed Lid (Wadah Pengering)Rp7.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)